Shop All Hex Keys
Eklind
3/32 T Handle Allen Wre
Mfr # 61606
Zoro # G5947454
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 3/32"
- Measurement Type SAE
- Material Alloy Steel
- Grip Style Textured Overmold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/32" |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Grip Style | Textured Overmold |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Tether Ready | No |
Number of Tips | 1 |
Description
3/32 T Handle Allen Wre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rip22Oz Nyl Estwg (E3-22SM)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31148)
- BETA Fiberglass Folding Ruler, 2mx17mm (016900220)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (16216)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND Torx Key Tr 7Pc T10-T40 (25570)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15930)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- Eklind Wrenches