Shop All Hex Key Sets
Eklind
24 Piece SAE/Metric/Torx? Hex Key Set, 25024
Mfr # 25024
Zoro # G9450766
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.05" to 3/16", 1.5mm to 6mm, T8 to T40
- Material Alloy Steel
- Number of Pieces 24
- Finish Black
- Measurement Type SAE/Metric/Torx?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 25024
- Zoro # G9450766
- UPC # 37516250247
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.05" to 3/16", 1.5mm to 6mm, T8 to T40 |
Details
Item | Standard Hex Key Set |
Material | Alloy Steel |
Number of Pieces | 24 |
Finish | Black |
Measurement Type | SAE/Metric/Torx? |
End Shape | Hex |
Key Shape | Folding |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 25024 Ergo-Fold Fold-up Inch / MM Hex Key allen wrench and TORX star Combo (3 sets 24pc) meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 13 Spade Style Drill Bit Set for Wood (JBP13)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- EVOLUTION 11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC687L)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 (17222)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- Eklind Hex Keys & Hex Key Sets