Shop All Hex Key Sets
Eklind
22 Piece Metric/SAE L-Shape Hex Key Set, 11122
Mfr # 11122
Zoro # G4370116
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Handle Type L-Shape
- Measurement Type Metric/SAE
- Tip Size 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Includes Plastic Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 11122
- Zoro # G4370116
- UPC # 037516111227
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in |
Overall Length | 4 9/32" |
Container Height | 4 3/4 in |
Length Family | Short |
Container Length | 3 13/16 in |
Range of Lengths | 1.70 in to 4.30 in |
Container Width | 3/4 in |
Sizes"cluded | 0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64" |
Tip Size Code | S17, M7 |
Description
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Nickel Plated, 22, Plastic Holder, Short, Hex, 2, No, 1 21/32 in to 4 19/64 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- DRILL AMERICA 2.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.00)
- EKLIND 8PC THandle HexKey Set (53168)
- EKLIND 13 Piece SAE Short Hex-L Hex Key Set (10113)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- EKLIND Hexkey Med 9-In-1 Sae (25911)
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG (J4993CG)
- Eklind Hex Keys & Hex Key Sets