Shop All Hex Key Sets
Eklind
20 Piece SAE Hex Key Set, 87170
Mfr # 87170
Zoro # G5945223
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Tip Size 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
- Measurement Type SAE
- Finish Black
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 87170
- Zoro # G5945223
- UPC # 37516871701
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4" |
Length Family | Short |
Details
Number of Pieces | 20 |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Finish | Black |
Material | Alloy Steel |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
Short Hex Key Set .028-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 10113 (10113)
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND 6 Piece Metric T-Handle (55196)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- Eklind Wrenches