Shop All Hex Key Sets
Eklind
18 Piece SAE Hex Key Set, 10018
Mfr # 10018
Zoro # G9450179
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/32", 1/16", 5/64", 3/32", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16"
- Number of Pieces 18
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 10018
- Zoro # G9450179
- UPC # 37516100184
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 7/32", 1/16", 5/64", 3/32", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16" |
Length Family | Long, Short |
Details
Item | Standard Hex Key Set |
Number of Pieces | 18 |
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Container Type | Plastic Holder |
End Shape | Hex |
Key Shape | L |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 10018 Hex-L Key allen wrench - 18pc set SAE Inch Sizes .050-5/16 Short & Long meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Fiberglass Repl. Handle For Tg11E Hammer (35229)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (6828)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 (11122)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11113 (11113)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- Eklind Wrenches