Shop All Hex Key Sets
Eklind
13 Piece SAE L-Shape Hex Key Set, 11213
Mfr # 11213
Zoro # G4370107
original price:
$11.35
10% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Finish Nickel Plated
- Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Handle Type L-Shape
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 11213
- Zoro # G4370107
- UPC # 037516112132
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 6 3/4" |
Length Family | Long |
Container Length | 2 15/16 in |
Range of Lengths | 2.80 in to 6.80 in |
Container Height | 7 1/4 in |
Container Width | 3/4 in |
Sizes"cluded | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S17 |
Description
Hex Key Set, Tip Size .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Nickel Plated, 13, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- EKLIND 8 Piece Metric T-Handle (55508)
- EKLIND 8 Piece 6" Metric Hex T-Key Set (35168)
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- Eklind Wrenches