Shop All Hex Key Sets
Eklind
13 Piece SAE L-Shape Hex Key Set, 10113
Mfr # 10113
Zoro # G3134293
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Tip Size .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Handle Type L-Shape
- Includes Plastic Index
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 10113
- Zoro # G3134293
- UPC # 037516101136
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 4 1/4" |
Container Width | 3/4 in |
Length Family | Short |
Range of Lengths | 1 21/32 in to 4 1/4 in |
Container Length | 2 15/16 in |
Container Height | 4 3/4 in |
Sizes"cluded | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S17 |
Description
The EKLIND 13 Piece SAE L-Shape Hex Key Set is a professional set of tools that provides the best in quality and performance. These hex keys are designed to last for years, allowing you to tackle any job with ease. The hex key set comes complete with both standard and deep sockets, so you can get your work done faster. Each long arm hex key is made of alloy steel and comes with a black oxide finish. Their alloy steel handles provide great grip, especially in wet conditions. They also have an overall length of 4 1/4" and come in a plastic holder that keeps them organized when not in use. If you want the most out of your tools, then this EKLIND 13 Piece SAE L-Shape Hex Key Set will help you achieve all your goals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GWS TOOL GROUP 313678 End Mill (313678)
- SWANSON TOOL 9" Magnetic Torpedo Level (TL001M)
- JACOBS AO333 Arbor 3MT/33JT (7319DN)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 (13809)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20811 (20811)
- EKLIND 22 Piece Metric/SAE Hex Key Set, 13222 (13222)
- EKLIND 8 Piece 9" SAE Hex T-Key Set (33198)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- Eklind Hex Keys & Hex Key Sets