Shop All Hex Keys
Eklind
116 Long Hex L Key
Mfr # 14204
Zoro # G208091715
Sold in multiples of 15 for $35.25
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
116, Long Hex L key, long arm 3, short arm 056, used to drive internal hexagon socket allen head fasteners, tools are made with Eklind Alloy Steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- HUSQVARNA Air Filter (510244105)
- CLE-LINE 115PC 118° General Purpose Jobber Drill Set CLE 1898 Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21126)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- EKLIND 764 PWR T Hex Key (61607)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18620)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (16508)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short (15628)
- URREA Metal case folding Metric from 3 mm to 10 mm hex keys (4973)
- Eklind Hex Keys