Shop All Hex Key Sets
Eklind
11 Piece SAE T-Shape Hex Key Set, 60611
Mfr # 60611
Zoro # G3037851
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Number of Pieces 11
- Handle Material Plastic
- Handle Type T-Shape
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 60611
- Zoro # G3037851
- UPC # 037516606112
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 6" |
Container Length | 9 1/2 in |
Length Family | Long |
Range of Lengths | 6 in |
Container Width | 1 15/16 in |
Container Height | 8 1/2 in |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S15 |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 11, Pouch, Long, Hex, 1, No, 6 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- EKLIND 18 Piece SAE L-Shape Hex Key Set, 10118 (10118)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- EKLIND 7 Piece Long Torx L-Key Set (10907)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- Eklind Hex Key Sets