Shop All Hex Key Sets
Eklind
11 Piece SAE T-Handle
Mfr # 53211
Zoro # G8491206
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Handle
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Includes 1/4 Inch Cushion Grip Hex T-Key, 1/8 Inch Cushion Grip Hex T-Key, 3/16 Inch Cushion Grip Hex T-Key, 3/32 Inch Cushion Grip Hex T-Key, 3/8 Inch Cushion Grip Hex T-Key, 5/16 Inch Cushion Grip Hex T-Key, 5/32 Inch Cushion Grip Hex T-Key, 5/64 Inch Cushion Grip Hex T-Key, 7/32 Inch Cushion Grip Hex T-Key, 7/64 Inch Cushion Grip Hex T-Key, 9/64 Inch Cushion Grip Hex T-Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 53211
- Zoro # G8491206
- UPC # 037516532114
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 12 in |
Range of Lengths | 5/16 in to 3/8 in |
Length Family | Extra Long |
Container Length | 15 in |
Container Height | 7 in |
Container Width | 1 5/8 in |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 11, Pouch, Extra Long, 1, No, 12 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with TWO-HOLE BRACKET for Hitachi NR83A (M745H2)
- BOJO TOOLS Flat Edge Scraper Tool "Celcon" (ATH-120-CEL)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11609 (11609)
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- EKLIND Eklind Tool 269-25581 8 Pc Set Ergo-Fold Hexkey (269-25581)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- Eklind Hex Keys & Hex Key Sets