Shop All Hex Key Sets
Eklind
11 Piece SAE Hex Key Set, 69211
Mfr # 69211
Zoro # G9451761
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Tip Size 0.05", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Number of Pieces 11
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 69211
- Zoro # G9451761
- UPC # 37516692115
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.05", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | Black |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Number of Pieces | 11 |
Material | Alloy Steel |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 69211 Hex-L Key allen wrench - 11pc set SAE INCH sizes .050 - 3/8 (6In shaft) meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- VULCAN Tool Box Plastic 16In (320101)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25171 (25171)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60609 (60609)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- EKLIND 6 Piece Fold-Up Torx? Key Set, 25560 (25560)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- Eklind Hex Key Sets