Shop All Hex Key Sets
Eklind
11 Piece SAE Ergonomic
Mfr # 68991
Zoro # G8489060
original price:
$117.09
23% off
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Ergonomic
- Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
- Includes T10 Power-T T-Handle Torx(R) Key, T15 Power-T T-Handle Torx(R) Key, T20 Power-T T-Handle Torx(R) Key, T25 Power-T T-Handle Torx(R) Key, T27 Power-T T-Handle Torx(R) Key, T30 Power-T T-Handle Torx(R) Key, T40 Power-T T-Handle Torx(R) Key, T45 Power-T T-Handle Torx(R) Key, T50 Power-T T-Handle Torx(R) Key, T6 Power-T T-Handle Torx(R) Key, T8 Power-T T-Handle Torx(R) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 68991
- Zoro # G8489060
- UPC # 037516689917
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8 |
Overall Length | 10 1/8 in |
Range of Lengths | T6 to T50 |
Container Height | 1 15/16 in |
Container Width | 9 in |
Length Family | Extra Long |
Container Length | 10 13/16 in |
Description
Eklind 68991 11 Piece SAE Torx Key Set is a highly versatile set of tools that are ideal for automotive, electronics and other applications. This hex key set contains T10, T15, T20, T25, T27, T30, T40, T45, T50 and T6 Torx keys. It has an ergonomic handle design that provides comfort while working. The high quality materials used in the construction of this hex key set make it extremely durable and strong. The black oxide finish gives these tools an attractive look. Eklind 68991 11 Piece SAE Torx Key Set offers all the essentials you need to get your job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- MAYHEW PUNCH HOLLOW HANDLE F/MED (MY50500)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- PROTO 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4942CF)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- EKLIND 18 Piece Combination SAE and Metric Long Ball End Hex-L Hex Key Set (13218)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25169 (25169)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- DYNABRADE Hex Key Set, 96342 (96342)
- Eklind Hex Key Sets