Shop All Hex Key Sets
Eklind
10 Piece SAE Hex Key Set
Mfr # EKL33910
Zoro # G3350577
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 10
- Tip Size 9/64"
- Grip Style Cushion
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # EKL33910
- Zoro # G3350577
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 9/64" |
Details
Item | Sae Hex T-Key Set,10 Piece 9" |
Measurement Type | SAE |
Number of Pieces | 10 |
Grip Style | Cushion |
End Shape | Hex |
Key Shape | T |
Description
Sae Hex T-Key Set,10 Piece 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SANDPAPR WET&DRY 9X11"" (99421NA)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In (GN6X3500TR6DL21)
- FEIN Circular Saw, 7-1/4 in., 3800 RPM (6990812000)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 (64608)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- Eklind Wrenches