Shop All Hex Key Sets
Eklind
.050-3/8 & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set
Mfr # 13222
Zoro # G408644360
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Various (Set) in
- Arm Type Long Arm
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 13222
- Zoro # G408644360
- UPC # 37516132222
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length | Various (Set) in |
Details
Item | Hex Key Set |
Arm Type | Long Arm |
Nut Driver Handle Color | Black |
Description
Provides 360 degrees of rotation at up to a 35 degree angle. The Burr-free short arm allows the user to apply maximum torque in required applications. Color coded compact holders. Finished to resist rust. Includes: Plastic Holder. Sizes Included: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 & 3/8; 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9" Circular Saw Blade (L088009)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (432985)
- VEGA Hex 5/32 Power Bit x 2-3/4 (170H1064A)
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- EKLIND 11 Piece 6" Power T T-Handle Torx Key Set (68691)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25169 (25169)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 (25160)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- Eklind Hex Keys & Hex Key Sets