Shop All Hex Keys
Ekl
Ekl 21171 M17 Metric Hex Key Set; 1.5 - 6 mm.
Mfr # 21171
Zoro # G303714328
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Housed in compact steel handle.
- Firmly holds key in desired position.
- Color - Black
- Material - Steel
- Global Product Type - Multi-Purpose Tools-Hex Key Foldup
- Size - 1.5 - 6 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- MILWAUKEE TOOL SHOCKWAVE 3.5" Impact Torx T25 Power Bits (48-32-4396)
- BON TOOL Vegas Groover, 36", Straight Bit 1/4" X 1 3/4" (22-381)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- STAHLWILLE TOOLS TORX®-screwdriver TORX-SizeT27 blade length 110 mm (43290027)
- VEGA Hex Ball L-Key (Long), 7/16 (HB2864L)
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short (54TU88)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- Ekl Hex Keys