Shop All Forklifts
Ekko
Tow Tractor Tugger, 10000 lb., Capacity
Mfr # EG30
Zoro # G3883846
product price: $10,199.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,199.00
Free 30-Day Returns
Key Features
- Overall Height 53"
- Overall Length 55"
- Overall Width 32"
- Construction Steel
- Load Capacity 10000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 53" |
Overall Length | 55" |
Overall Width | 32" |
Roller Dia. | 4" |
Details
Construction | Steel |
Load Capacity | 10000 lb |
Item | Tow Tractor Tugger |
Voltage | 24V DC |
Roller Material | Polyurethane |
Wheel Material | Polyurethane |
Wheel Base | 41" |
Includes | 24V/210Ah Charger; Batteries |
Features | Ergonomic Handle And Controls; Robotic Welding; Electro-Magnetic Braking; Curtis Controller; AC Drive 1.3; Curtis Instrument Controller; Electronic Power Steering; Standing Drive |
Description
Tow Tractor Tugger,10000 lb.,Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green (2.2 CU-HD GREEN)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- ZORO SELECT Y - Seal (D105)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK13A)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK15A)
- EKKO Electric Forklift, 4 Wheel, 4500 lb. Load (EK20R)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- Ekko Lifting Trucks