Shop All Pallet Jacks
Ekko
Manual Pallet Jack, 5500 lb. Load, 27x48,
Mfr # A25
Zoro # G3883855
product price: $581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Overall Height 47.20"
- Overall Length 63"
- Overall Width 27"
- Load Capacity 5500 lb.
- Features Heavy Duty; 3 Lever Handle; Robotic Welding; Hydraulic Pump: German Seal system, Chrome Piston Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekko
- MFR # A25
- Zoro # G3883855
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47.20" |
Overall Length | 63" |
Overall Width | 27" |
Main Wheel Size | 7" dia. x 2" |
Fork Width | 6.30" |
Width Across Forks | 27" |
Fork Height Lowered | 2.95" |
Fork Length | 48" |
Roller Dia. | 2-3/4" |
Width Between Forks | 14.40" |
Fork Height Raised | 7-1/2" |
Details
Load Capacity | 5500 lb. |
Item | Pallet Jack |
Features | Heavy Duty; 3 Lever Handle; Robotic Welding; Hydraulic Pump: German Seal system, Chrome Piston Rod |
Finish | Powder Coated |
Pallet Jack Operation | Manual |
Roller Material | Polyurethane |
Construction | Steel |
Wheel Material | Polyurethane |
Description
5,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1713R2642A1E24B4W5C1P3)
- BARON MFG CO 19-3/8X6 Turnbuckle, 1200 Lb Working Load, 3/8 In Thread, Jaw, Jaw, 6 In L Take-Up, Galvanized Steel (19386)
- EKKO Electric Pallet Jack, 4400 lb. Load, 27x4 (EP20E)
- EKKO Heavy Duty Electric Pallet Jack, 5500 lb. (EP25E)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- Ekko Pallet Jacks & Pallet Tilters