Shop All Lifting Truck Accessories
Ekko
Hexagon Socket Cap Screws, For Use With EP20E
Mfr # EP20E / GB/T 70.1-2000-5
Zoro # G3898449
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.23mm; 0.50mm; 0.63mm; 1mm; 1.37mm; 0.63mm; 1.57mm
- Overall Width M0.11; M0.16; M0.23; M0.3; M0.39
- Color Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekko
- MFR # EP20E / GB/T 70.1-2000-5
- Zoro # G3898449
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Length | 0.23mm; 0.50mm; 0.63mm; 1mm; 1.37mm; 0.63mm; 1.57mm |
Overall Width | M0.11; M0.16; M0.23; M0.3; M0.39 |
Details
Color | Not Specified |
Item | Hexagon Socket Cap Screws |
Description
Hexagon Socket Cap Screws,EP20E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON DERBY ROPE RED 5/8""X200' (P7240S00200R01S)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- EKKO Oil Seal, For Use With EB12E (EB12E / GB/T13871-92-2)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- EKKO Front Wheel, For Use With EA15B (EA15B / EA10.0-1-1)
- EKKO Bushing, For Use With EA15A (EA15A / EA10.5-1)
- EKKO Deep Groove Ball Bearing, For Use With EP18D (EP18D / GB/T 276-94)
- EKKO Nylon Wheel, For Use With EA15B (EA15B / EA10.5.2)
- PEERLESS CHAIN SWIVEL HK W/ LATCH S/S 1,500#, SWS3L (SWS3L)
- Ekko Lifting Trucks