Shop All Lifting Truck Accessories
Ekko
Hexagon Head Full Tread Bolt, For Use With EG30
Mfr # EG30 / GB/T 5781-2000
Zoro # G3897846
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16mm
- Overall Width M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekko
- MFR # EG30 / GB/T 5781-2000
- Zoro # G3897846
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Length | 16mm |
Overall Width | M5 |
Details
Item | Hexagon Head Full Tread Bolt |
Description
Hexagon Head Full Tread Bolt,EG30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- CAMPBELL CHAIN & FITTINGS 3/8" Quick Link, Steel, Zinc Plated, #7350 (T7645146V)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- EKKO Brake, For Use With EB12E (EB12E / ZD-HZDC-362-001)
- EKKO Dt Handle T606-1, For Use With EK13-130 (EK13-130 / TY-01.12)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- EKKO Oil Seal, For Use With EB12E (EB12E / GB/T13871-92-2)
- EKKO Deep Groove Ball Bearing, For Use With EB12E (EB12E / GB/T 276-94)
- PEERLESS CHAIN S-HOOK S/S 3/8" X 4-1/8", SHS038 (SHS038)
- Ekko Lifting Trucks