Shop All Pallet Jacks
Ekko
Heavy Duty Electric Pallet Jack, 5500 lb.
Mfr # EP25E
Zoro # G3883828
product price: $8,315.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$8,315.99
Free 30-Day Returns
Key Features
- Overall Height 50.40"
- Overall Length 71.20"
- Overall Width 27-1/2"
- Load Capacity 5500 lb
- Fork Length 48in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekko
- MFR # EP25E
- Zoro # G3883828
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 50.40" |
Overall Length | 71.20" |
Overall Width | 27-1/2" |
Fork Length | 48in |
Fork Width | 6.30 in |
Roller Dia. | 3.10" |
Details
Load Capacity | 5500 lb |
Item | Walkie Pallet Jack |
Wheel Base | 53 in |
Includes | Batteries; 24V/ 30A Charger |
Construction | Steel |
Voltage | 24V DC |
Roller Material | Polyurethane |
Wheel Material | Polyurethane |
Features | Battery: 160Ah; Ergonomic Handle And Controls; Robotic Welding; Optional Backrest; Electro-Magnetic Braking |
Description
5500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Horizontal E-Track (43002GRA)
- CASTERHQ 5"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC514)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- EKKO Electric Pallet Jack, 4400 lb. Load, 27x4 (EP20E)
- EKKO Manual Pallet Jack, 5500 lb. Load, 27x48, (A25)
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- LYFTEX Semi Electric High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22E-2745)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 22"x48", CAP: 4400 LBS (LXS44-2245)
- Ekko Pallet Jacks