Shop All Pallet Jacks
This Product is Discontinued
Ekko
Electric Pallet Jack, 4400 lb. Load, 27x4 (Discontinued)
Mfr # EP20D
Zoro # G3883785
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 50.40"
- Overall Length 71.20"
- Overall Width 27-1/2"
- Load Capacity 4400 lb
- Includes Batteries; Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekko
- MFR # EP20D
- Zoro # G3883785
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 50.40" |
Overall Length | 71.20" |
Overall Width | 27-1/2" |
Fork Length | 48in |
Roller Dia. | 3.10" |
Fork Width | 6.30 in |
Details
Load Capacity | 4400 lb |
Item | Walkie Pallet Jack |
Includes | Batteries; Charger |
Roller Material | Polyurethane |
Voltage | 24V DC |
Wheel Base | 53 in |
Wheel Material | Polyurethane |
Construction | Steel |
Features | Battery: 100Ah; Ergonomic Handle And Controls; Robotic Welding; Optional Backrest; Electro-Magnetic Braking |
Description
4400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.