Shop All Scissors
Ekko
45 1/4'' x 88 9/16'' Battery-Powered Drivable Compact Scissor Lift Work Platform
Mfr # 837ES120E
Zoro # G711582601
Free Shipping & Returns
$48,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
For a safe and efficient way to increase your employees' working height use this EKKO 45 1/4'' x 88 9/16'' battery-powered compact scissor lift work platform with guard rails and 39' working height. With a durable steel construction this scissor lift features a working platform height that raises and lowers between 102 3/8'' and 468'' and has a 700 lb. capacity. It features a compact 45 1/4'' x 94 1/2'' design with an extending platform for easy maneuverability in tight spaces.Push the 2-drive function button to activate the drive function which features a thumb rocker switch for steering and a lift function button that controls the lift. It also features a 3-drive speed select button used to activate the slow drive function. For safety this scissor lift is designed with a horn for alerting traffic a red emergency stop button that stops all functions when it is in the off position and double rear wheel brakes. It also features an LED diagnostic readout with a battery charge indicator and lift / drive mode indicator.This lift is ideal for large warehouses distribution centers manufacturing facilities and stockrooms where it can be used to access elevated heavy items safely and easily. It's powered by 4 6V batteries includes a charger and has a drive speed of up to 2.5 mph when in its folded state and .5 mph when lifted. This lift provides a safe work platform for order picking and is made with folding 43 5/16'' guard rails for operator safety and convenience and the platform provides a comfortable space for working and transporting materials.Overall Dimensions:Length: 94 1/2''Width: 45 1/4''Height Guardrails folded 77''Height Guardrails unfolded: 102 3/8''Capacity: 700 lb.Platform Dimensions:Height: 102 3/8'' - 468''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 100ft (WL-ED-PSC-050-100)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ROLODEX Rotary Card File, 200 Ct, Metal (67236)
- UNIVERSAL Envelope, 9 x 12, Clasp, Brown, PK100 (UNV35264)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18084)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- JOYCE CHEN Multiuse Kitchen Shears, 3.5 In. (J51-0735)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- Ekko Scissors