Shop All Scissors
Ekko
45 1/4'' x 88 9/16'' Battery-Powered Drivable Compact Scissor Lift Work Platform
Mfr # 837ES100E
Zoro # G511582658
Free Shipping & Returns
$46,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
For a safe and efficient way to increase your employees' working height use this EKKO 45 1/4'' x 88 9/16'' battery-powered compact scissor lift work platform with guard rails and 32 13/16' working height. With a durable steel construction this scissor lift features a working platform height that raises and lowers between 96 7/8'' and 394'' and has a 700 lb. capacity. It features a compact 45 1/4'' x 94 1/2'' design with an extending platform for easy maneuverability in tight spaces.Push the 2-drive function button to activate the drive function which features a thumb rocker switch for steering and a lift function button that controls the lift. It also features a 3-drive speed select button used to activate the slow drive function. For safety this scissor lift is designed with a horn for alerting traffic a red emergency stop button that stops all functions when it is in the off position and double rear wheel brakes. It also features an LED diagnostic readout with a battery charge indicator and lift / drive mode indicator.This lift is ideal for large warehouses distribution centers manufacturing facilities and stockrooms where it can be used to access elevated heavy items safely and easily. It's powered by 4 6V batteries includes a charger and has a drive speed of up to 2.5 mph when in its folded state and .5 mph when lifted. This lift provides a safe work platform for order picking and is made with folding 43 5/16'' guard rails for operator safety and convenience and the platform provides a comfortable space for working and transporting materials.Overall Dimensions:Length: 94 1/2''Width: 45 1/4''Height Guardrails folded 72 7/16''Height Guardrails unfolded: 96 7/8''Capacity: 700 lb.Platform Dimensions:Height: 96 7/8'' - 394''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Door Jamb Protector (DJP1005)
- BROWNLINE Daily Planner, Duraflx, Black (CB634V.BLK)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- URREA 9” Steel cable and wire cutter (287G)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- MAKITA Shear Blade Set (Type2) F/JS1600-Access (MP191383-0)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- Ekko Scissors