Shop All Stackers
Ekko
4400 lb. 177'' Full Electric Powered Straddle Fork Stacker
Mfr # 837EB20E
Zoro # G211634718
product price: $27,640.99
/ea
Free Shipping & Returns
$27,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get the versatility of forklift reach truck and a pallet stacker in one when you use this EKKO 177'' full electric powered straddle fork stacker with adjustable forks and legs with a 4400 lb. capacity. Made with durable steel construction with robotic welding this forklift stacker features a lift height of 177'' and has a 4400 lb. capacity. The forks are 45 5/16'' in length with an adjustable fork width from 9 13/16'' - 31 1/2''. This unit also features 36 1/2'' legs with an adjustable width of 45 1/2'' to 59 1/8'' to accommodate loads of all sizes. It features a 60'' turning radius for easy maneuverability in tight spaces and 1 24V battery with an onboard charger.This unit features an ergonomic handle with controls like the throttle lifting lowering turtle mode and horn functions. It also features an offset steering handle to provide better visibility and a belly button reverse safety feature that stops and reverses the unit to avoid collision or injury. This stacker has electromagnetic braking for stopping and electronic natural braking for accurate control for safety as well as 9'' x 3'' polyurethane drive wheels and 2 4'' x 3'' load wheels per outrigger for smooth maneuverability. This unit is perfect for loading and unloading trucks loading docks stock rooms manufacturing floors and warehouses!Overall Dimensions:Length: 82''Width: 61''Height: 91 5/16''Capacity: 4400 lb.Fork Dimensions:Length: 45 5/16''Width: 8 5/16'' - 33 1/2''Height: 177''Leg Dimensions:Length: 36 7/16''Width: 43 1/2'' - 59 1/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- CM Limit Switch Kit 627-222 (31631)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB18E)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- Ekko Lifting Trucks