Shop All Stackers
Ekko
3300 lb. 177'' Full Electric Powered Reach Truck / Fork Stacker
Mfr # 837ER15
Zoro # G311635141
product price: $39,022.99
/ea
Free Shipping & Returns
$39,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get the versatility of a forklift reach truck and a pallet stacker in one when you use this EKKO 177'' full electric powered reach truck / fork stacker with adjustable forks with a 3300 lb. capacity. This lift stacker is made with durable steel with robotic welding and features 24V lift and drive motors. It can lift loads weighing up to 3300 lb. to heights up to 177''. The forks are 45 5/16'' in length with an adjustable fork width from 7 5/16'' - 33''. It features a 64'' turning radius with 2/5 degree tilt electric power steering for easy maneuverability in tight spaces and 1 24V battery with an onboard charger.This unit features an ergonomic handle with controls like the tilt lifting lowering and horn functions as well as a belly button reverse safety feature that stops and reverses the unit to avoid collision or injury. This stacker has electromagnetic braking for stopping and electronic natural braking for accurate control for safety as well as 8 1/4'' x 2 1/2'' cushion drive wheels and 2 8 1/4'' x 2 1/2'' cushion load wheels for smooth maneuverability. This unit is perfect for loading and unloading trucks loading docks stock rooms manufacturing floors and warehouses!Overall Dimensions:Length: 94''Width: 45 5/16''Height: 90 1/2''Capacity: 3300 lb.Fork Dimensions:Length: 45 5/16''Width: 7 5/16'' - 33''Height: 177''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- BAL BAL 28015 Padlock for 28005 Tire Chock (28015)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- Ekko Stackers