No Product Image Available

Ekko

3300 lb. 130'' Counterbalanced Powered Pallet Lift / Stacker EK14-130


product price: $24,387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ekko
  • MFR # 837EK14130
  • Zoro # G211789487
  • Country of Origin China
  • Category Stackers

Description

Easily lift and transport pallet loads with this EKKO 130'' counterbalanced powered pallet stacker with a 3300 lb. capacity. This pallet stacker features high torque 24V AC lift and drive motors and can lift loads weighing up to 3300 lb. to heights up to 130''. The forks are 45 5/16'' in length with an adjustable fork width from 8 5/8'' - 28 3/8'' to fit a variety of fork centers. It features a telescoping mast is counterbalanced for maximum stability and safety and is the perfect solution for any material handling operation.This pallet stacker is made with durable steel construction with robotic welding that ensures a long service life. It includes 1 12V battery with an onboard charger and battery discharge indicator combination gauge and features electromagnetic electronic brakes for secure stopping and accurate control. It has 10'' x 2 3/4'' polyurethane drive wheels with 2 9 1/2'' x 4 3/4'' polyurethane load wheels and a 57'' turning radius for smooth maneuverability.This unit is made with an ergonomic handle for simple responsive controls that are easy to use for functions like lowering lifting and for sounding the horn. For safety it also features a belly button reverse safety feature that stops and reverses the unit to avoid collisions. This EKKO pallet lift is the perfect solution for any business or facility that needs the maneuverability of a pallet lift combined with the convenience of a lift truck.Overall Dimensions:Length: 109''Width: 39''Height: 84''Capacity: 3300 lb.Fork Dimensions:Length: 45 5/16''Width: 8 5/8'' - 28 3/8''Height: 130''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.