Shop All Stackers
Ekko
3300 lb. 119 7/16'' Semi-Electric Powered Straddle Lift / Stacker
Mfr # 837EA15B
Zoro # G311634731
product price: $6,162.99
/ea
Free Shipping & Returns
$6,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get the versatility of forklift and a pallet stacker in one when you use this EKKO 119 7/16'' semi-electric powered straddle lift / stacker with adjustable forks and legs. This stacker can lift loads weighing up to 3300 lb. to heights up to 119 7/16''. The forks are 45 5/16'' in length with an adjustable fork width from 8 5/16'' - 33 1/2'' to fit a variety of fork centers. This unit also features 36 7/16'' legs with an adjustable width of 43 1/2'' to 59 1/8'' to accommodate loads of all sizes. It features a telescoping mast and is the perfect solution for any material handling operation.This pallet stacker is made with durable steel construction with robotic welding that ensures a long service life. It features 1 12V battery with an onboard charger a foot brake for secure stopping and 9'' x 3'' nylon drive wheels with 2 4'' x 3'' nylon load wheels per outrigger with a 53 1/4'' turning radius for smooth maneuverability. It also features an ergonomic handle for simple responsive controls that are easy to use for functions like lowering lifting and the battery meter. This EKKO pallet stacker is perfect for loading and unloading trucks loading docks stock rooms manufacturing floors and warehouses!Overall Dimensions:Length: 70''Width: 59''Height: 84 1/2''Capacity: 3300 lb.Fork Dimensions:Length: 45 5/16''Width: 8 5/16'' - 33 1/2''Height: 119 7/16''Leg Dimensions:Length: 36 7/16''Width: 43 1/2'' - 59 1/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- EKKO Walkie Reach Truck, 3300 lb. Load, 216" L (EH15TH)
- EKKO Walkie Counterbalance Pallet Stacker, 33 (EK14)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- Ekko Stackers