Shop All Stackers
Ekko
3300 lb. 118'' Counterbalanced Powered Pallet Lift / Stacker EK14
Mfr # 837EK14
Zoro # G111789518
product price: $22,758.99
/ea
Free Shipping & Returns
$22,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily lift and transport pallet loads with this EKKO 118'' counterbalanced powered pallet stacker with a 3300 lb. capacity. This pallet stacker features high torque 24V AC lift and drive motors and can lift loads weighing up to 3300 lb. to heights up to 118''. The forks are 45 5/16'' in length with an adjustable fork width from 8 5/8'' - 28 3/8'' to fit a variety of fork centers. It features a telescoping mast is counterbalanced for maximum stability and safety and is the perfect solution for any material handling operation.This pallet stacker is made with durable steel construction with robotic welding that ensures a long service life. It includes 1 24V battery with an onboard charger and battery discharge indicator combination gauge and features electromagnetic electronic brakes for secure stopping and accurate control. It has 10'' x 2 3/4'' polyurethane drive wheels with 2 9 1/2'' x 4 3/4'' polyurethane load wheels and a 57'' turning radius for smooth maneuverability.This unit is made with an ergonomic handle for simple responsive controls that are easy to use for functions like lowering lifting and for sounding the horn. For safety it also features a belly button reverse safety feature that stops and reverses the unit to avoid collisions. This EKKO pallet lift is the perfect solution for any business or facility that needs the maneuverability of a pallet lift combined with the convenience of a lift truck.Overall Dimensions:Length: 109''Width: 39''Height: 78''Capacity: 3300 lb.Fork Dimensions:Length: 45 5/16''Width: 8 5/8'' - 28 3/8''Height: 118''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH8)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- Ekko Lifting Trucks