Shop All Stackers
Ekko
1550 lb. 118'' Counterbalanced Powered Forklift Stacker EK07S
Mfr # 837EK07S
Zoro # G211789555
product price: $16,371.99
/ea
Free Shipping & Returns
$16,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily lift and transport pallet loads with this EKKO 118'' counterbalanced powered forklift stacker with a 1550 lb. capacity. This lift stacker features high torque 24V AC lift and drive motors and can lift loads weighing up to 1500 lb. to heights up to 118''. The forks are 42'' in length with an adjustable fork width from 8 5/16'' - 25 1/4'' to fit a variety of fork centers. It features a telescoping mast is counterbalanced for maximum stability and safety and is the perfect solution for any material handling operation.This forklift stacker is made with durable steel construction with robotic welding that ensures a long service life. It includes 1 12V battery with an onboard charger and battery discharge indicator combination gauge and features electromagnetic electronic brakes for secure stopping and accurate control. It has 7'' x 2 1/2'' polyurethane drive wheels with 2 9 1/2'' x 4 3/4'' polyurethane load wheels and a 51'' turning radius for smooth maneuverability.This unit is made with an ergonomic handle for simple responsive controls that are easy to use for functions like lowering lifting and for sounding the horn. For safety it also features a belly button reverse safety feature that stops and reverses the unit to avoid collisions. This EKKO forklift is the perfect solution for any business or facility that needs the maneuverability of a forklift combined with the convenience of a lift truck.Overall Dimensions:Length: 84 3/4''Width: 34 1/2''Height: 81 1/8''Capacity: 1500 lb.Fork Dimensions:Length: 42''Width: 8 5/16'' - 25 1/4''Height: 118''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- ASHLAND CONVEYOR 30 In Belt for 16 Ft Slider Slider Bed (BGP30X32'-6" CLIPPER)
- EKKO Walkie Counterbalance Pallet Stacker, 33 (EK14)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- Ekko Lifting Trucks