Shop All Molding and Trim
Ekena Millwork
WM48 - 3 3/8"H x 2 1/2"P x 4 1/4"F x 96"L Crown Moulding, PVC
Mfr # WM48X96SWPV
Zoro # G705061969
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # WM48X96SWPV
- Zoro # G705061969
- Country of Origin United States
- Category Molding and Trim
Description
It comes ready to install, painting is not required, however, to maintain uniform color we recommend painting with 100% acrylic latex paint. Fasten your PVC with a standard PVC cement and stainless steel or hot-dipped galvanized nails using common woodÂworking tools. Because PVC won't absorb water, it's perfect for installing directly to masonry or below ground level (basements), which is not always possible with wood or composite material. Feel good using a green product too, making it both economical and environmentally friendly.
- Ready to paint
- Resilient in salt water climates
- Clean, crisp lines
- UV protected
- Easy to nail, glue, route or cut
- Resistant to moisture and insects
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size (0005-005)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- EKENA MILLWORK SAMPLE - 1 7/8"H x 1"P x 12"L Valeriano Panel Moulding (SAMPLE-PML01X01VA)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- EKENA MILLWORK 3 1/4"P x 3 1/4"H Outside Corner Moulding (matches moulding MLD03X03X04SA) (MOC03X03SA)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS04)
- ACROVYN Inside Corner Trim, Irish Cream (WC40IS997N)
- Ekena Millwork Molding & Millwork