Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Westlake Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 18"D x 26"H
Mfr # BKT04X18X26WTL01RDF
Zoro # G404700466
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 18"D x 26"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Westlake Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT04X18X26WTL01RDF
- Zoro # G404700466
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 26"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Bracket |
Design | Westlake Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHS HARDWARE UHSRekeying Pinning Locking Mat by (SMALL) (UHS-LOCKMAT-SM)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B72T)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- MAG-MATE Rare Earth Magnet Material, 96lb, Sintered (CMP011515P1N42)
- EKENA MILLWORK 2 1/2"W x 8"D x 14"H Large Rockport Wood Corbel, Cherry (CORW03X08X14RKCH)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X12TRBR)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Jefferson Wood Corbel, Maple (CORW04X04X08JEMA)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06AT)
- EKENA MILLWORK 8-in W x 46-in D x 46-in H Thorton Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X46X46THR44RCPR)
- EKENA MILLWORK 9"W x 6 1/4"H x 5/8"D Nestor Stair Bracket, Left (SB09X07NS-L)
- Ekena Millwork Molding & Millwork