Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Westlake Slat Rough Sawn Outlooker, Douglas Fir, 6"W x 24"D x 24"H
Mfr # OUT06X24X24WTL06RDF
Zoro # G004805356
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Westlake Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # OUT06X24X24WTL06RDF
- Zoro # G004805356
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 24"H |
Width | 6"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Westlake Slat |
Item | Outlooker |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9700-630)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 18x18 (NKRPP1818PH)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Aluminum (V150)
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK 4"W x 24"D x 24"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24MRC00RWR)
- EKENA MILLWORK 9"W x 7 1/4"H x 5/8"P Floral Small Stair Bracket, Left (SB09X07FL-L)
- EKENA MILLWORK 12"W x 7 7/8"H x 7/8"P Ashford Stair Bracket, Left (SB12X07MO-L)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 10"D x 22"H (COR04X10X22HUN00SDF)
- EKENA MILLWORK 3 1/2"W x 4"D x 6 1/2"H Capistrano Mission Wood Vintage Decor Corbel, Chalk Dust White (CORWD03X04X06CPWH)
- Ekena Millwork Molding & Millwork