Shop All Molding and Trim
Ekena Millwork
Wagon Wheel Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L
Mfr # RUNP06X0625X48WAG
Zoro # G904708368
product price: $29.19
/ea
$29.19
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
- Brand Ekena Millwork
- MFR # RUNP06X0625X48WAG
- Zoro # G904708368
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Height) | 6"H |
Description
Our PVC Running Trim is manufactured in 48-inch sections for easy installation. It can easily be cut, drilled, glued or screwed with common tools. It's perfect between gingerbread brackets for traditional or historic homes and Victorian buildings. It adds character and charm to porches or creative elements to pergolas. It makes a great bargeboard for roof gables and pairs beautifully with gable pediments or gable brackets for a complete polished look.
- Long-lasting and holds up to the natural elements
- Crisp detail with a variety of historic and modern patterns
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Custom sizes and patterns available by request
Documents & Resources
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
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2468pri8401LH10B714)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- DELTANA Round Flush Pull Satin Nickel 2-3/8" (FP238U15)
- EKENA MILLWORK 67" Bottom Width x 68 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X67BE)
- EKENA MILLWORK 5 1/2"H x 3 3/4"P x 6 3/4"F x 94 1/2"L Rose Crown Moulding (MLD05X02X06RO)
- EKENA MILLWORK Malta Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MLT)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 1"P (PBP035X070X100FOS04)
- EKENA MILLWORK 4 1/2"P x 6"H Outside Corner Moulding (matches moulding MLD04X03X05TR) (MOC03X04TR)
- EKENA MILLWORK 3 1/4"P x 3 1/4"H Outside Corner Moulding (matches moulding MLD03X03X04SA) (MOC03X03SA)
- EKENA MILLWORK 1 7/8"H x 3/4"P x 94 1/2"L, (7 1/4" Repeat), Artis Panel Moulding (PML01X00AR)
- Ekena Millwork Molding & Millwork