Shop All Gable Vents
Ekena Millwork
Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 16"H
Mfr # GVPVE20X1602SN
Zoro # G504792347
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 20"W x 16"H
- Installation Type Non-Functional
- Frame Style Brickmould Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVPVE20X1602SN
- Zoro # G504792347
- Country of Origin United States
- Category Gable Vents
Dimensions
Size (Width x Height) | 20"W x 16"H |
Details
Installation Type | Non-Functional |
Frame Style | Brickmould Frame |
Description
Surface mount PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. Upon arrival, the PVC should be painted before installation with the exterior color of your choosing. PVC gable vents are available in a functional option, to allow air flow, and in a non-functional option, if you want to simply enhance the architectural features of your home. Keep the traditional look of an exterior gable vent, without the downsides of traditional wood, by ordering PVC gable vents.
- Dimensions: 20"W x 16"H - Frame Size: 2"W x 1-1/2"P
- Surface mount installation is simple and quick, with screws and adhesive
- Many sizes and styles available, to fit the need of any project
- Durable and long lasting, PVC is impervious to exterior elements
- Functional and non-functional options are both readily available
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 5 Master Pins, 100PK (34205SP)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 22"W x 28"H (GVPVE22X2801SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 16"H (GVPVE16X1603SF)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVPVE24X2401FUN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPVE20X2401FUN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 22"H (GVPVE18X2201FUN)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 28"W x 16"H (GVPVE28X1601SN)
- Ekena Millwork Gable Vents