Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Primed, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 28"W x 14"H
Mfr # GVWVE28X1402SDPPI
Zoro # G904813888
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Primed White
- Finish Pine (Smooth)
- Frame Size (Rough Opening) 28"W x 14"H (33"W x 19"H)
- Size (Width x Height) 28"W x 14"H
- Installation Type Non-Functional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVWVE28X1402SDPPI
- Zoro # G904813888
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 28"W x 14"H (33"W x 19"H) |
Size (Width x Height) | 28"W x 14"H |
Details
Color | Primed White |
Finish | Pine (Smooth) |
Installation Type | Non-Functional |
Texture | Smooth |
Trim Style and Vent Function | Decorative Surface Mount w/ 1" x 4" Flat Trim |
Wood Species | Pine |
Primed | Primed |
Frame Style | Decorative Face Frame |
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content. These natural variations are what make the Rustic Collection standout from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of product.
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USAAuthentic beauty with real wood Can be painted or stained Comes complete with metal screening to keep outside elements where they belong Available in rough sawn or smooth
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USA
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-1 Cam Latch, Hook Style (115.8-KG-18-H1-CR-1)
- SARGENT 6275RJ 6 Pin Key Blank with RJ Keyway (6275RJ)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- EKENA MILLWORK Diamond Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 30"W x 30"H (GVPDI30X3001SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 12"W x 12"H (GVPVE12X1203SN)
- EKENA MILLWORK Eyebrow Urethane Gable Vent Louver, Functional, 18"W x 29"H (GVEY18X29F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPVE36X3602SF)
- EKENA MILLWORK Oval Gable Vent Trim, 32"W x 44"H x 25"IW x 37"IH x 2 1/8"P (GVOVT32X44)
- EKENA MILLWORK Octagonal Gable Vent Unfinished, Functional, Pine Gable Vent w/ Brick Mould Face Frame, 20"W x 20"H (GVWOC20X2000SFUPI)
- Ekena Millwork Gable Vents