Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Louver, Non-Functional, 18"W x 24"H x 1 1/4"P
Mfr # GVVE18X24D
Zoro # G204802285
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Size (Width x Height) 18"W x 24"H
- Installation Type Non-Functional
- Primed Yes
- Length (In.) 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVVE18X24D
- Zoro # G204802285
- Country of Origin China
- Category Gable Vents
Dimensions
Size (Width x Height) | 18"W x 24"H |
Length (In.) | 2-1/4 in |
Height (In.) | 24 in |
Width (In.) | 18 in |
Details
Item | Gable Vent Louver |
Material | Urethane |
Installation Type | Non-Functional |
Primed | Yes |
Frame Style | Vertical |
Description
Urethane Gable Vents shine when it comes to looking like a real wood product without all the maintenance that can come with wood. They are moulded from beautiful designs, like wood products, and come to you factory primed and ready for your paint. The functional option will offer better airflow, however, urethane vents offer the least amount of airflow. Highly recommended for decorative applications.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140 F
- Lightweight and easy to install
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Drawer Pull (BP863160BORB)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- EKENA MILLWORK Round Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 12"W x 12"H (GVWRO12X1202SDUPI)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 34"W x 26"H (GVWVE34X2601RFPWR)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 12"H (GVPRO12X1201SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 32"W x 16"H (GVPVE32X1603SF)
- EKENA MILLWORK Vertical Urethane Gable Vent Louver, Non-Functional, 24"W x 20"H (GVVE24X20D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 20"H (GVPVE14X2002SF)
- DWELLINGDESIGNS 12 In. W X 20 In. H Vertical Gable Vent Louver, Architecture Functional accents (DW2244088)
- Ekena Millwork Gable Vents