Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Louver, Non-Functional, 12"W x 18"H x 1 1/4"P
Mfr # GVVE12X18D
Zoro # G904799885
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Size (Width x Height) 12"W x 18"H
- Installation Type Non-Functional
- Primed Yes
- Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVVE12X18D
- Zoro # G904799885
- Country of Origin China
- Category Gable Vents
Dimensions
Size (Width x Height) | 12"W x 18"H |
Height (In.) | 18 in |
Length (In.) | 1-7/8 in |
Width (In.) | 12 in |
Details
Item | Gable Vent Louver |
Material | Urethane |
Installation Type | Non-Functional |
Primed | Yes |
Frame Style | Vertical |
Description
Urethane Gable Vents shine when it comes to looking like a real wood product without all the maintenance that can come with wood. They are moulded from beautiful designs, like wood products, and come to you factory primed and ready for your paint. The functional option will offer better airflow, however, urethane vents offer the least amount of airflow. Highly recommended for decorative applications.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140 F
- Lightweight and easy to install
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 14"W x 22"H (GVPVE14X2201SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 40"H (GVPRT24X4002SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 14"W x 14"H (GVPVE14X1403SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 24"W x 30"H (GVPVE24X3003SN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 22"H (GVPVE18X2201FUN)
- CANPLAS Duraflo Gable Vent, 22-1/2 In L, 33-3/4 In W, Vinyl, White (626095-00)
- Ekena Millwork Gable Vents