Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 28"W x 26"H
Mfr # GVPVE28X2601FUN
Zoro # G204699014
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 33"W x 31"H (Rough Opening: 28"W x 26"H)
- Size (Width x Height) 28"W x 26"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVPVE28X2601FUN
- Zoro # G204699014
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 33"W x 31"H (Rough Opening: 28"W x 26"H) |
Size (Width x Height) | 28"W x 26"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Brass (EPT425U3)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC12530072)
- PRIME-LINE 2PK WHT Tilt Latch (F 2642)
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-605)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 36"H (GVPVE20X3602SN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 16"W x 18"H (GVPVE16X1801FUN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- EKENA MILLWORK Vertical Gable Vent Primed, Functional, Pine Gable Vent w/ Brick Mould Face Frame, 14"W x 16"H (GVWVE14X1600SFPPI)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPVE20X2401FUN)
- EKENA MILLWORK Eyebrow Urethane Gable Vent Louver, Functional, 18"W x 29"H (GVEY18X29F)
- Ekena Millwork Gable Vents