Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 26"W x 28"H
Mfr # GVPVE26X2801FUN
Zoro # G204697591
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 31"W x 33"H (Rough Opening: 26"W x 28"H)
- Size (Width x Height) 26"W x 28"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # GVPVE26X2801FUN
- Zoro # G204697591
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 31"W x 33"H (Rough Opening: 26"W x 28"H) |
Size (Width x Height) | 26"W x 28"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Bright Zinc Plated Spring Hinge (4PA74)
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - SC1 (GMS-M112-SC-26D-ST-A2)
- STRYBUC Constant Force Balance Assy. (96-M44F)
- EKENA MILLWORK Half Round Gable Vent Louver, Functional, 40"W x 20"H x 1 1/4"P (GVHR40F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 18"W x 24"H (GVPVE18X2401SN)
- EKENA MILLWORK Pitch 6/12 Triangle Gable Vent, Functional, 72"W x 18"H x 2 1/4"P (GVTR72X18F)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 34"W x 26"H (GVWVE34X2601RFPWR)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 28"W x 28"H (GVPOC28X2802SF)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 30"H (GVWVE12X3002SDUWR)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 14"W x 24"H (GVWVE14X2402RDUWR)
- Ekena Millwork Gable Vents