Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 30"H
Mfr # GVPVE24X3001FUN
Zoro # G404697377
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 29"W x 35"H (Rough Opening: 24"W x 30"H)
- Size (Width x Height) 24"W x 30"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVPVE24X3001FUN
- Zoro # G404697377
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 29"W x 35"H (Rough Opening: 24"W x 30"H) |
Size (Width x Height) | 24"W x 30"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Latches for cabinets, CLTA.160-IP (CLT.)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 26"W x 28"H (GVPVE26X2801FUN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 16"W x 18"H (GVPVE16X1801FUN)
- EKENA MILLWORK Vertical Gable Vent Louver, Functional, 24"W x 24"H x 1 1/4"P (GVVE24X24F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 42"H (GVPVE16X4201SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 22"W x 28"H (GVPVE22X2803SF)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 48"W x 24"H x 1 1/4"P (GVHR48D)
- Ekena Millwork Gable Vents