Shop All Architectural Columns
Ekena Millwork
Tuscan Base for 8"W Square Non-Tapered Craftsman Classic Column
Mfr # CC08ENBTU
Zoro # G905058714
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Craftsman Classic
- Taper Style Non-Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC08ENBTU
- Zoro # G905058714
- Country of Origin India
- Category Architectural Columns
Details
Series | Craftsman Classic |
Taper Style | Non-Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 5/8" Width
_x000D_
Cap & Base: 10 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ADAMS RITE Thumbturn Cylinder with 1/4" Ring for MS Lock; 4900; and 2190 Clear Anodized Aluminum (406601130)
- HILLMAN Traditional Key Automotive Key Blank Double, 10PK (86698)
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- EKENA MILLWORK 5"W x 90"H x 2"D with 13 3/8" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02)
- EKENA MILLWORK Mission Capital for 10"W Square Non-Tapered Craftsman Classic Column (CC10ENCMI)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC0810ENPSTST)
- EKENA MILLWORK Rough Sawn Endurathane Faux Wood Non-Tapered Square Column Wrap w/Standard Capital & Base, 6"W x 8'H (COLURS06X096STUF)
- EKENA MILLWORK Standard Capital & Base Split for Post Wrap Installation for 10" EnduraAluminum Fluted Square Column (EA10SSINSATU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ETPCSCS)
- Ekena Millwork Columns & Posts