Shop All Window Shutters
Ekena Millwork
True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 53"H
Mfr # TFP101LVF18X053UN
Zoro # G604541913
product price: $357.99
/pr
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Color Unfinished
- Material Expanded PVC
- Series True Fit
- Shutter Type Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP101LVF18X053UN
- Zoro # G604541913
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 53" |
Details
Color | Unfinished |
Material | Expanded PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Type | Louvered |
Shutter Design | 2 Equal Louver |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€s exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 18"W x 53"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- BALDWIN Reserve Dark Bronze Kit (8BR0704.007)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 39"H (TFP101LVF18X039UN)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21238030 (P21238030)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21480002 (00021480002)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11425166 (00011425166)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072078 (010140072078)
- PERFECT SHUTTERS 15 Inch x 51 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-51-02)
- Ekena Millwork Window Shutters