Shop All Window Shutters
Ekena Millwork
True Fit PVC Two Equal Louver Shutters, Unfinished, 15"W x 64"H
Mfr # TFP101LVF15X064UN
Zoro # G704549789
product price: $356.99
/pr
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Color Unfinished
- Material Expanded PVC
- Shutter Design 2 Equal Louver
- Shutter Type Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP101LVF15X064UN
- Zoro # G704549789
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 64" |
Details
Color | Unfinished |
Material | Expanded PVC |
Item | Window Shutter |
Shutter Design | 2 Equal Louver |
Shutter Type | Louvered |
Series | True Fit |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€s exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 15"W x 64"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- NATIONAL HARDWARE Hinge Surface Pln Stl 3-1/2In (N273-912)
- DELTANA Door Knocker-Viewer Lifetime Brass (DKV630CR003)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, J41458117 (J41458117)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100CL (LP2S14X05100CL)
- EKENA MILLWORK 14 1/2-in. W x 64-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 004 - Wedgewood Blue (00011464004)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31467018 (00031467018)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, BEJ4140070002 (BEJ4140070002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X06300BL (LP2S12X06300BL)
- Ekena Millwork Window Shutters