Shop All Window Shutters
Ekena Millwork
True Fit PVC Three Board Joined Board-n-Batten Shutters w/Z-Bar, Ocean Swell , 16 1/8"W x 40"H
Mfr # TFP102BBF16X040CH
Zoro # G304508100
product price: $350.99
/pr
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 1/8"
- Color Ocean Swell
- Material Expanded PVC
- Shutter Features Z-Bar
- Series True Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP102BBF16X040CH
- Zoro # G304508100
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 16 1/8" |
Height | 40" |
Details
Color | Ocean Swell |
Material | Expanded PVC |
Item | Window Shutter |
Shutter Features | Z-Bar |
Series | True Fit |
Shutter Type | Board-n-Batten |
Shutter Design | 3 Board Joined |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€TMs exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 16 1/8"W x 40"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367S)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000BL (LL1S14X06000BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X02500TG (LL1S12X02500TG)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21449030 (P21449030)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300BL (LP2S12X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800FG (LL1S14X04800FG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- Ekena Millwork Window Shutters