Shop All Window Shutters
Ekena Millwork
True Fit PVC San Carlos Mission Style Fixed Mount Shutters, Primed, 15"W x 47"H
Mfr # TFP001SC15X047PR
Zoro # G904493110
product price: $311.99
/pr
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Primed
- Material PVC
- Series True Fit
- Shutter Type Fixed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP001SC15X047PR
- Zoro # G904493110
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 47" |
Details
Color | Primed |
Material | PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Type | Fixed Mount |
Shutter Design | San Carlos Mission Style |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- PAWLING End Cap, Teal, 2-15/16 x 1In (ETC-3-0-377)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- EKENA MILLWORK True Fit PVC Two Equal Panel Farmhouse Fixed Mount Shutters w/ Z-Bar, Primed , 15"W x 72"H (TFP102FH15X072PR)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X07500BL (LP2S12X07500BL)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 52"H (RBJ06S11X052RWR)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714030 (00026714030)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X06300BL (LP2S12X06300BL)
- Ekena Millwork Window Shutters