Shop All Window Shutters
Ekena Millwork
True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H
Mfr # TFP001ST15X058TB
Zoro # G604475539
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Raisin Brown
- Material PVC
- Series True Fit
- Shutter Design San Antonio Mission Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # TFP001ST15X058TB
- Zoro # G604475539
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 58" |
Details
Color | Raisin Brown |
Material | PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Design | San Antonio Mission Style |
Shutter Type | Fixed Mount |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Entry Lever Grade 2 - For IC Core (KCL201-SC-ET-IC)
- SECO-LARM Seco-Larm: Miniature Electromagnetic Lock. 80-lb (36kg) holding force, 12 or 24 VDC. (SLM-E-941SA-80Q)
- BEST Satin Chrome Deadlock 48H7K626 (887838330482)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 80"H (TFP001ST15X080TB)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 53"H (TFP001ST15X053TB)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31463027 (00031463027)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500BL (LL1S14X05500BL)
- Ekena Millwork Window Shutters