Shop All Window Shutters
Ekena Millwork
True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 53"H
Mfr # TFP001ST15X053TB
Zoro # G404484809
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Raisin Brown
- Material PVC
- Series True Fit
- Shutter Type Fixed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # TFP001ST15X053TB
- Zoro # G404484809
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 53" |
Details
Color | Raisin Brown |
Material | PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Type | Fixed Mount |
Shutter Design | San Antonio Mission Style |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE Automatic Gate Lock (FM143)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- PRIME-LINE 1 in. Steel Screen Door Tension Spring with Roller (2 Pack) (B 571)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 80"H (TFP001ST15X080TB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X07500BL (LP2S12X07500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04700RD (LP2S12X04700RD)
- EKENA MILLWORK True Fit PVC Two Equal Flat Panel Shutters, Unfinished, 12"W x 30"H (TFP101FPF12X030UN)
- MR MXYZPTLK Perfect Shutters IL501555001 Premier Louver Exterior Decorative Shutter; White - 15 x 55 in. (IL501555001)
- Ekena Millwork Window Shutters