Shop All Window Shutters
Ekena Millwork
True Fit PVC Horizontal Slat Modern Style Fixed Mount Shutters, Thermal Green, 15"W x 25"H
Mfr # TFP001HZ15X025FG
Zoro # G904481520
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Thermal Green
- Material PVC
- Shutter Design Horizontal Slat Modern Style
- Shutter Type Fixed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP001HZ15X025FG
- Zoro # G904481520
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 25" |
Details
Color | Thermal Green |
Material | PVC |
Item | Window Shutter |
Shutter Design | Horizontal Slat Modern Style |
Shutter Type | Fixed Mount |
Series | True Fit |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- PRIMELINE TOOLS Wnd Screen Frms, 5/16x3/4x72", Mill, PK20 (MP14071)
- MSI Glacial Black Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0034-SAM)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (2815DM36)
- EKENA MILLWORK Builders Edge, Standard Three Board Spaced, Board-n-Batten Shutters, 70120051010 (070120051010)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714001 (00026714001)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, J41462018 (J41462018)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, J41458117 (J41458117)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11467002 (00011467002)
- EKENA MILLWORK Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 58"H (SHUFP15X58SMPR)
- Ekena Millwork Window Shutters