Shop All Window Shutters
Ekena Millwork
True Fit PVC Horizontal Slat Framed Modern Style Fixed Mount Shutters, Unfinished, 15"W x 62"H
Mfr # TFP001HF15X062UN
Zoro # G004463457
product price: $346.99
/pr
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Unfinished
- Material PVC
- Series True Fit
- Shutter Design Horizontal Slat Framed Modern Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP001HF15X062UN
- Zoro # G004463457
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 62" |
Details
Color | Unfinished |
Material | PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Design | Horizontal Slat Framed Modern Style |
Shutter Type | Fixed Mount |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2057 LWM 630)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072078 (010140072078)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067001 (030140067001)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300BL (LP2S12X04300BL)
- EKENA MILLWORK 12-in. W x 35-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S12X03500WB)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140054002 (BEJ4140054002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200MS (LL1S14X05200MS)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 17 1/8"W x 73"H (RBS06S17X073RWR)
- Ekena Millwork Window Shutters