Shop All Window Shutters
Ekena Millwork
True Fit PVC, Combination Louver Panel Shutters, Unfinished, 14"W x 54"H
Mfr # TFP101CO14X054UN
Zoro # G704533870
product price: $250.99
/pr
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Color Unfinished
- Material PVC
- Series True Fit
- Shutter Type Combination Louver Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP101CO14X054UN
- Zoro # G704533870
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 54" |
Details
Color | Unfinished |
Material | PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Type | Combination Louver Panel |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Pull 86151US15 (86151US15)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP2606192195)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- EKENA MILLWORK 12"W x 12"H True Fit PVC Louver Shutters Sample, Unfinished (SAMPLE-TFPLVUN)
- EKENA MILLWORK Lifetime Vinyl, TailorMade 4 Board Joined (3 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X06600BW (LJ4C14X06600BW)
- EKENA MILLWORK Lifetime Vinyl, TailorMade 4 Board Joined (3 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X06200BW (LJ4C14X06200BW)
- EKENA MILLWORK Decorative Vinyl Hinge Set, 4 Hinges, 2 S-Hooks, 002 - Black (00970642002)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 80"H (TFP001ST15X080TB)
- EKENA MILLWORK Americraft 4-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB414X34UNH (ARW103BB414X34UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04700WN (LP2S14X04700WN)
- Ekena Millwork Window Shutters